This product requires certification to purchase.

Drinking Fountain Green Spring Cartridge Brass Cooper Plastic

You last purchased this on
 
Elkay

Drinking Fountain Green Spring Cartridge Brass Cooper Plastic

  • Fast #
  • Part #E98732C
  • Item #4346403
  • Manufacturer Part #98732C
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Drinking Fountain Green Spring Cartridge Brass Cooper Plastic

  • Fast #
  • Part #E98732C
  • Item #4346403
  • Manufacturer Part #98732C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with pushbar-activated fountains
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Brand Model Compatibility:
SCWT Series Drinking Fountains
Color Finish Category:
Neutrals
Color Finish Name:
Bisque
Fitting Sizes:
1/4 in
Length:
2 in
Material:
Brass, Copper, Plastic
Origin:
Domestic
Product Type:
Regulator Kit