This product requires certification to purchase.

You last purchased this on
 
Elkay

  • Fast #
  • Part #ECHS1716LRS2
  • Item #1883442
  • Manufacturer Part #CHS1716LRS2
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

  • Fast #
  • Part #ECHS1716LRS2
  • Item #1883442
  • Manufacturer Part #CHS1716LRS2
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Type 304 stainless steel basin.
  • 1-3/4" radius coved corners.
  • 7" high, full-length backsplash with 45-degree angle sloped top.
  • Exposed surfaces have a brushed finish.
  • 2" drain opening.
  • Easy to clean and sanitize.
  • Furnished with hanger and integral stainless steel support brackets.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Scrub, Hand Wash
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Number of Holes:
2 Hole
Origin:
Domestic
Sink Bowl Size:
9-1/4 in x 12 in x 6 in
Sink Depth:
13 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel