This product requires certification to purchase.

2-Hole 3-Compartment Sink in Stainless Steel

You last purchased this on
 
Elkay

Economy Series 2-Hole 3-Compartment Sink in Stainless Steel

  • Fast #
  • Part #EE3C16X200X
  • Item #4139694
  • Manufacturer Part #E3C16X20-0X
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Economy Series 2-Hole 3-Compartment Sink in Stainless Steel

  • Fast #
  • Part #EE3C16X200X
  • Item #4139694
  • Manufacturer Part #E3C16X20-0X
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High quality 18 gauge, type 3 series stainless steel.
  • 12" deep bowls with 3/4" coved corners.
  • One set of 8" on center faucet holes.
  • 9" backsplash with tile ledge for easy installation.
  • Includes stainless steel legs and adjustable bullet feet.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Foodservice
Collection:
Economy Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size:
57 in x 25-4/5 in x 12 in
Sink Bowl Size, Center:
24 in x 24 in x 12 in
Sink Bowl Size, Right:
24 in x 24 in x 12 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel