Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 16-gauge, Type 304 stainless steel.
- Keyed access door(s) to hide plumbing.
- 4" high, full-length backsplash.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Coved corners, wall hanger and full enclosure.
- Exposed surfaces are polished to a uniform lustrous finish.
- 3-1/2" drain opening.
- Includes removable clear acrylic partition.
- KIT INCLUDES: EWSF26026 sink, two LKB721C AC/battery-powered sensor faucets; two LK723 mixing valves, and two LK18B drains.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Material:
- Stainless Steel
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 28 in x 16-1/4 in x 11 in
- Sink Bowl Size, Center:
- 28 in x 16-1/4 in x 11 in
- Sink Bowl Size, Right:
- 28 in x 16-1/4 in x 11 in
- Sink Depth:
- 11 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- Greater than 36 in