This product requires certification to purchase.

You last purchased this on
 
Elkay

  • Fast #
  • Part #EEWSFAD13620SACC
  • Item #2129372
  • Manufacturer Part #EWSFAD13620SACC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

  • Fast #
  • Part #EEWSFAD13620SACC
  • Item #2129372
  • Manufacturer Part #EWSFAD13620SACC
5 out of 5 Customer Rating

X Points
Color Finish Name: Buffed Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 16-gauge, Type 304 stainless steel.
  • Keyed access door(s) to hide plumbing.
  • 4" high, full-length backsplash.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Product is ADA compliant when properly installed.
  • Coved corners, wall hanger and full enclosure.
  • Exposed surfaces are polished to a uniform lustrous finish.
  • 3-1/2" drain opening.
  • KIT INCLUDES: EWSFAD13026 sink, one LKB722C AC/battery-powered sensor faucet, one LK723 mixing valve, and one LK18B drain.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Material:
Stainless Steel
Number of Holes:
1 Hole
Sink Bowl Size:
33 in x 16-1/2 in x 6-1/2 in
Sink Depth:
30 in
Sink Installation Type:
Wall Mount
Sink Size Range:
31 in - 36 in