This product requires certification to purchase.

Electrical Package for Elkay 98544C Sensor Activation Kit

You last purchased this on
 
Elkay

Electrical Package for Elkay 98544C Sensor Activation Kit

  • Fast #
  • Part #E98543C
  • Item #4346381
  • Manufacturer Part #98543C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Electrical Package for Elkay 98544C Sensor Activation Kit

  • Fast #
  • Part #E98543C
  • Item #4346381
  • Manufacturer Part #98543C
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Brand Model Compatibility:
VRC8TLWS™Water Coolers
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
GSA Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Electric Kit