Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed to fit 3-1/2" (89mm) drain opening with an overall flange size of 4-1/2" (114mm).
- 1-1/2" O.D. x 4" chrome plated brass tailpiece.
- Strainer Basket with Metal Stem and Rubber Seal.
- Type 304 stainless steel body.
- Polished finish.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Height:
- 7-5/16 in
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- Yes