This product requires certification to purchase.

You last purchased this on
 
Elkay

  • Fast #
  • Part #ELK99S
  • Item #7015039
  • Manufacturer Part #LK99S
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

  • Fast #
  • Part #ELK99S
  • Item #7015039
  • Manufacturer Part #LK99S
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Chrome-plated type 304 stainless steel conical strainer basket with ball bearing stem and rubber seal.
  • 1-1/2" O.D. x 4" type 304 stainless steel tailpiece.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Diameter:
4-7/16 in
GSA Approved:
No
Height:
7-9/16 in
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Global
Strainer Size:
3-1/2 in