11-1/2 in x 11-1/2 in Stainless Steel Grid
11-1/2 in x 11-1/2 in Stainless Steel Grid
Frequently Purchased Together
Product Details
Product Details
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
Recommended Accessories
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- GSA Approved:
- No
- Height:
- 72 in
- IAPMO Listed:
- No
- Length:
- 11-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Accessory
- Shape:
- Square
- Size:
- 11-1/2 in x 11-1/2 in
- Weight:
- 1 lb
- Width:
- 55 in