Frequently Purchased Together
Product Details
Product Details
- Conical strainer basket with metal stem and rubber seal.
- 1-1/2" O.D. x 4" type 304 stainless steel tailpiece.
- Designed for use with Elkay Quartz Sinks with Perfect Drain.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Steel
- Drain Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 4-1/8 in