Frequently Purchased Together
Product Details
Product Details
- COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
- POLYMER CONSTRUCTION: Material is fully infused with color, and will not chip or scratch off from daily use.
- BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
- CORROSION RESISTANT: Constructed of high-quality material to resist rust and stains, keeping drain looking great for years to come.
- DRAIN OPENING: For sinks with a 3-1/2" drain opening.
- EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- Height:
- 3 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Disposer Flange, Basket Strainer, Stopper
- Size:
- 3 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No
- Width:
- 4-1/2 in