This product requires certification to purchase.

You last purchased this on
 
Elkay

  • Fast #
  • Part #ELKWERBSS
  • Item #3021419
  • Manufacturer Part #LKWERBSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

  • Fast #
  • Part #ELKWERBSS
  • Item #3021419
  • Manufacturer Part #LKWERBSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 41
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CUSTOM SIZED: Baskets are sized to fit specific Elkay® sinks
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • INCLUDES: Removable stainless steel dish rack for air drying dishes.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • Elkay® accessories are designed to enhance the functionality of your sink and make your daily routines easier
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
5-11/25 in
Length:
15-19/50 in
Material:
Stainless Steel
Product Type:
Accessory
Shape:
Rectangular
Size:
15-3/8 in x 12-3/8 in
Weight:
2 lb
Width:
12-19/50 in