This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Elkay

Everyday Single Handle Kitchen Faucet in Polished Chrome

Brand image
You last purchased this on
 
Elkay

Everyday Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #ELK1000CR
  • Item #4219410
  • Manufacturer Part #LK1000CR
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert included.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Everyday
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
5 in
Spout Reach:
8 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #ELR19183
Item #6996
3.3 out of 5 Customer Rating
Requires Certification
Part #EGECR25213
Item #1679131
4.5 out of 5 Customer Rating
Requires Certification
Part #ELK99
Item #30975
3.5 out of 5 Customer Rating
Requires Certification
Part #ELK3001CR
Item #4219617
3.7 out of 5 Customer Rating
Requires Certification
Part #FMA31RM
Item #9635914
4.4 out of 5 Customer Rating
Requires Certification
Part #K23766-VS
Item #9306102
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ELK6000CR
Item #4219500
3.8 out of 5 Customer Rating
Requires Certification
Part #ELK3001CR
Item #4219617
3.7 out of 5 Customer Rating
Requires Certification
Part #ELK1001CR
Item #4219702
4.2 out of 5 Customer Rating
Requires Certification
Part #ELK3000CR
Item #4219958
5 out of 5 Customer Rating
Requires Certification
Part #ELK7921SSS
Item #3789742
4.7 out of 5 Customer Rating
Requires Certification
Part #ELKAV3021LS
Item #8230071
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing