This product requires certification to purchase.

Deckmount Soap Dispenser in Polished Chrome

You last purchased this on
 
Elkay

Explore Deckmount Soap Dispenser in Polished Chrome

  • Fast #
  • Part #ELK330CR
  • Item #4219469
  • Manufacturer Part #LK330CR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Explore Deckmount Soap Dispenser in Polished Chrome

  • Fast #
  • Part #ELK330CR
  • Item #4219469
  • Manufacturer Part #LK330CR
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Deluxe plunger type dispenser for liquid soap or hand lotion.
  • Plastic concealed 1/2 liter container fills from top.
  • Overall height: 4-1/2", Spout reach: 3-3/4".
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Collection:
Explore
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4-1/2 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
2-1/10 in
Material:
Brass
Spout Height:
3-1/2 in
Spout Reach:
3-18/25 in
Weight:
0.5 lb