This product requires certification to purchase.

Extension KIT 2 5

You last purchased this on
 
Elkay

Extension KIT 2 5

  • Fast #
  • Part #ELK115
  • Item #4219949
  • Manufacturer Part #LK115
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Extension KIT 2 5

  • Fast #
  • Part #ELK115
  • Item #4219949
  • Manufacturer Part #LK115
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Maximum countertop thickness: 2-1/2".
  • Requires Certification

Specifications

Brand Model Compatibility:
LK2477 Faucet
Faucet Part Type:
Extension
Height:
1/2 in
Length:
1-3/4 in
Material:
Brass
Width:
1-3/4 in