Filtered Two Station Wall Mount Water Cooler, Vandal-Resistant in Stainless Steel
EZH2O® Filtered Two Station Wall Mount Water Cooler, Vandal-Resistant in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Classic design stainless steel cooler provides an attractive and durable product.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Stainless steel construction withstands abusive environments and resists stains.
- Tamper-resistant fasteners and vent screens help protect against vandalism.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 42, ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Collection:
- EZH2O®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 27-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 36-5/16 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 575 W
- Width:
- 18-5/8 in