Built-in Stainless Steel and Glass Indoor Bottle Filling Station
ezH2O Liv® Built-in Stainless Steel and Glass Indoor Bottle Filling Station
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Built-in design: Install a filtered water dispenser in convenient areas of the home, inside and outside the kitchen; new construction or remodels
- Easy installation: Fits within the width and depth of two wall studs near water and electric; includes drip tray with optional drain connection
- Filtered water: Filter is certified to NSF standards to reduce lead and other contaminants for healthier and great-tasting water
- Refrigerated: Remote chiller provides chilled water to satisfy thirst
- Safety lock: Optional setting prevents unsupervised use; ideal for families with small children or pets
- Sensor activated: Hands-free filling with automatic timed shut off to help prevent accidental spills and messes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53, ANSI 61
- Built-In Water Filter:
- Yes
- Collection:
- ezH2O Liv®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight
- Depth:
- 5-1/8 in
- Flow Rate:
- 1.5 gph
- Height:
- 20-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Material:
- Stainless Steel, Glass
- NSF:
- NSF 372, NSF 42, NSF 53, NSF 61
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- Volts:
- 115V
- Width:
- 18 in