Built-in Stainless Steel Indoor Bottle Filling Station in Midnight
ezH2O Liv® Built-in Stainless Steel Indoor Bottle Filling Station in Midnight
Frequently Purchased Together
Product Details
Product Details
- BUILT-IN DESIGN: Install a filtered water dispenser in convenient areas of the home, inside and outside the kitchen; new construction or remodels.
- EASY INSTALLATION: Fits within the width and depth of two wall studs near water and electric; includes drip tray with optional drain connection.
- FILTERED WATER: NSF-certified filter reduces lead and other harmful contaminants, for added assurance of healthier and great-tasting water.
- FILTER STATUS LIGHTS: Colorful lights indicate when quick and easy filter changes are needed.
- BOTTLES SAVED: Backlit LED Green Ticker counts the number of disposable, single-use plastic bottles served without the plastic bottle waste.
- SAFETY LOCK: Optional setting prevents unsupervised use; ideal for families with small children or pets.
- FUN AND CONVENIENT: Self-serve design allows homeowners to provide delicious and refreshing water where guests are, without running to the kitchen.
- SENSOR ACTIVATED: Hands-free filling with automatic timed shut off to help prevent accidental spills and messes.
- CHIC STYLING: Glass-front and brushed stainless steel design looks great in any room; interactive lighting brightens when dispensing water.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53, ANSI 61
- Built-In Water Filter:
- Yes
- Collection:
- ezH2O Liv®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight
- Height:
- 28 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- In-wall
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 42, NSF 53, NSF 61
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 25 W
- Width:
- 18 in