This product requires certification to purchase.

Surface Mount Indoor Bottle Filling Station

You last purchased this on
 
Elkay

EZH2O® Surface Mount Indoor Bottle Filling Station

Brand image
You last purchased this on
 
Elkay

EZH2O® Surface Mount Indoor Bottle Filling Station

  • Fast #
  • Part #ELZ8WSSSMC
  • Item #9402728
  • Manufacturer Part #LZ8WSSSMC
5 out of 5 Customer Rating
Indoor Bottle Filling Station

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduced 12 in. wall projection
  • Stainless steel grate for convenient hands-free filling; grate is removable for easy cleaning of the basin
  • Front panel filter access improves ease of filter replacement
  • Rough-in replacement compatible with EZ and EMAB Elkay models
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst
  • Touchless, sensor activation (bottle filler) designed for easy use
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste
  • Real drain system eliminates standing water
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
11-22/25 in
Flow Rate:
1.1 gpm
Height:
41-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Surface Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 372, NSF 42, NSF 53, NSF 61
Refrigerant:
R-134A
UL Listed:
UL 399
Volts:
115V
Watts:
15 W
Width:
11-22/25 in



Customers Also Bought
1–6 of 18 items
Part #EEZS8L
Item #1607413
4.9 out of 5 Customer Rating
Requires Certification
Part #ELZWSSM
Item #4290620
5 out of 5 Customer Rating
Requires Certification
Part #ELZS8WSLK
Item #3978617
5 out of 5 Customer Rating
Requires Certification
Part #ELZS8WSSP
Item #5111583
3.1 out of 5 Customer Rating
Requires Certification
Part #ELZS8WSL
Item #4121681
5 out of 5 Customer Rating
Requires Certification
Part #EEZSDWSLK
Item #4219855
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ELVRCTL8WSK
Item #4396048
4.1 out of 5 Customer Rating
Requires Certification
Part #ELZSG8WSSK
Item #4610169
3.4 out of 5 Customer Rating
Requires Certification
Part #ELZSTL8WSLP
Item #5111629
4.2 out of 5 Customer Rating
Requires Certification
Part #EEZS8WSLK
Item #4219783
4.1 out of 5 Customer Rating
Requires Certification
Part #EEZWSERPBM28K
Item #4707007
4.2 out of 5 Customer Rating
Requires Certification
Part #ELMABF8WSSK
Item #4610175
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing