This product requires certification to purchase.

Wall Mount Stainless Steel Indoor/Outdoor Bottle Filling Station

You last purchased this on
 
Elkay

EZH2O® Wall Mount Stainless Steel Indoor/Outdoor Bottle Filling Station

  • Fast #
  • Part #EVRCTLR8WSK
  • Item #4396245
  • Manufacturer Part #VRCTLR8WSK
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

EZH2O® Wall Mount Stainless Steel Indoor/Outdoor Bottle Filling Station

  • Fast #
  • Part #EVRCTLR8WSK
  • Item #4396245
  • Manufacturer Part #VRCTLR8WSK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for heavy-use installations such as educational and indoor recreational facilities.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Vandal-resistant, push-button activation for both the bottle filler and the water cooler.
  • Fill rate is 1.1 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor/outdoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.19.3
Built-In Water Filter:
No
Chilling Capacity:
8 gph
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
38-13/16 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
Number of Bowls:
1
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
Volts:
115V
Watts:
370 W
Width:
18-5/8 in