This product requires certification to purchase.

Wall Mount Stainless Steel Indoor Bottle Filling Station

You last purchased this on
 
Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #EEZSTLG8WSSK
  • Item #4670381
  • Manufacturer Part #EZSTLG8WSSK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #EEZSTLG8WSSK
  • Item #4670381
  • Manufacturer Part #EZSTLG8WSSK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard StreamSaver bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms and reduce water waste.
  • GreenSpec listed and badged to demonstrate a commitment to sustainability.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Built-In Water Filter:
No
Chilling Capacity:
8 gph
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
39-1/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
Volts:
115V
Watts:
360 W
Width:
19 in