Wall Mount Stainless Steel Indoor Bottle Filling Station
EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% Solids
- Free rise expands
- Solvent-free and non-corrosive
- Cures flexible with superb adhesive properties
- Can accept up to 10X its volume in water
- May be used in underwater applications
- Designed for applications where high-volume water flow is an active and/or potential problem and a high viscosity chemistry is required
- Excellent choice for moving cracks and joint
- Lead-Free
- Made in USA
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Chilling Capacity:
- 8 gph
- Collection:
- EZH2O®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Depth:
- 19 in
- Height:
- 19-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- UPC:
- 094902605128
- Volts:
- 115V
- Watts:
- 18 kW
- Width:
- 19 in