Wall Mount Stainless Steel Indoor Bottle Filling Station
EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station
Frequently Purchased Together
Product Details
Product Details
- Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-button activation (bubbler).
- Fill rate is 1.5 GPM.
- Visual filter monitor with LED filter status indicator for when filter change is necessary.
- The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Laminar flow provides clean fill with minimal splash.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Real drain system eliminates standing water.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Collection:
- EZH2O®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 18 ga
- Height:
- 34-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- Volts:
- 115V
- Width:
- 19-3/8 in