Wall Mounted Bottle Filling Station with Bi-Level Cooler in Light Gray Granite Vinyl Clad Steel

You last purchased this on
 
Elkay

EZH2O® Wall Mounted Bottle Filling Station with Bi-Level Cooler in Light Gray Granite Vinyl Clad Steel

  • Fast #
  • Part #ELZSTL8WSLP
  • Item #5111629
  • Manufacturer Part #LZSTL8WSLP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

EZH2O® Wall Mounted Bottle Filling Station with Bi-Level Cooler in Light Gray Granite Vinyl Clad Steel

  • Fast #
  • Part #ELZSTL8WSLP
  • Item #5111629
  • Manufacturer Part #LZSTL8WSLP
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Light Grey Granite Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Visual filter monitor with LED filter status indicator. Fillsafe recognition automatically recognizes new filter and updates LED light back to green.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Energy-saving feature, allowing for the refrigeration to be powered off when not in use.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Low-energy LED light encourages use, assists with filling dark bottles and illuminates in dark hallways.
  • One-box packaging so the cooler and bottle filler ship together.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Collection:
EZH2O®
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite
Flow Rate:
8 gph
Gauge (metal):
18 ga
Height:
39-13/25 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
Volts:
115V
Width:
19 in