Faucet Hole Cover in Polished Chrome
Faucet Hole Cover in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Snap in design.
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Fits Pipe Size:
- 1-5/8 in
- GSA Approved:
- No
- Height:
- 9/20 in
- IAPMO Listed:
- No
- Length:
- 1-16/25 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- UPC:
- 094902033044
- Width:
- 1-16/25 in