Filler Control Board for Elkay EZH2O Water Bottle Filling Station
Filler Control Board for Elkay EZH2O Water Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EZH2O® Bottle Filling Stations
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Control Board
- UPC:
- 094902602967