This product requires certification to purchase.

Filter Maintenance Kit with Filter

You last purchased this on
 
Elkay

Filter Maintenance Kit with Filter

  • Fast #
  • Part #EEZFMK
  • Item #10130790
  • Manufacturer Part #EZFMK
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Filter Maintenance Kit with Filter

  • Fast #
  • Part #EEZFMK
  • Item #10130790
  • Manufacturer Part #EZFMK
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cooler side panel provides convenient access to filter, water shut-off valve, and power supply without removing entire wrapper
  • Two alignment pins on the panel make it easy to attach
  • At least 36 in. of space on left side of drinking water unit is recommended
  • Retrofit kit is compatible with Elkay EZ/LZ single-level filtered coolers and bottle filling stations
  • WaterSentry 51300C 3,000-gallon filter is tested and certified to NSF 42 and 53 for the reduction of lead, Class 1 particulate, chlorine taste and odor
  • Kit includes cooler wrapper with side access panel, 51300C water filter, security Torx bit and screws
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Installation Type:
Wall Mount
Material:
Stainless Steel