FILTRATION RETROFIT KIT
FILTRATION RETROFIT KIT
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- WATERSENTRY VII FILTER: 1,500-gallon capacity filter certified for reduction of lead, particulate class 1, chlorine, taste and odor.
- Filter should be replaced every 1,500 gallons or 1 year after installation.
- VANDAL-RESISTANT ENCLOSURE: Made from 20-gauge stainless steel to protect filter and discourage tampering.
- VERSATILE MOUNTING: Box can be mounted virtually anywhere near an accessible water line.
- Order 51299C as a replacement filter.
-
Lead Law Compliant, Not Certified
Recommended Accessories
Specifications
- Gauge (metal):
- 20 ga
- Height:
- 4-31/50 in
- Material:
- Stainless Steel