This product requires certification to purchase.

30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

Elkay

Fireclay 30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #ESWUF28179WHC
  • Item #8846551
  • Manufacturer Part #SWUF28179WHC
4.4 out of 5 Customer Rating
Brand image
Elkay

Fireclay 30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #ESWUF28179WHC
  • Item #8846551
  • Manufacturer Part #SWUF28179WHC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
  • FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
  • DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
  • CABINET SIZE: 33" minimum custom cabinet with an inside support frame required for proper installation.
  • KIT INCLUDES: SWUF28179WH sink, LKBG2616SS bottom grid, LK99FC drain, LKCLKIT cleaning kit.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.1
Collection:
Fireclay
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
30 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
28-1/2 in x 18-5/16 in x 9-1/8 in
Sink Depth:
10-1/16 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
UPC:
094902128443
Width:
19-15/16 in