1.5 gpm Wall Mount Bottle Filling Station in Light Grey Granite Vinyl Clad Steel
Flexi-Guard® 1.5 gpm Wall Mount Bottle Filling Station in Light Grey Granite Vinyl Clad Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Touchless, sensor-activated bottle filler, designed for easy use; mechanically-activated bubbler continues to supply water in service disruptions.
- Fill rate is 1.5 GPM.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Laminar flow provides clean fill with minimal splash.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Real drain system eliminates standing water.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Collection:
- Flexi-Guard®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite Vinyl Clad Steel
- Height:
- 39-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- UL Listed:
- UL 399
- UPC:
- 094902013985
- Volts:
- 115V
- Watts:
- 15 W
- Width:
- 18-1/2 in