25-5/16 in. 8 gph Wall Mount Bi-Level Green ADA Water Cooler in Stainless Steel
Flexi-Guard® 25-5/16 in. 8 gph Wall Mount Bi-Level Green ADA Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High-performance compressor and insulation greatly reduces energy consumption.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
- Electronic bubbler push bars for easy activation.
- Equipped with StreamSaver low-flow bubbler.
- Stainless steel finish is corrosion resistant and attractive.
- GreenSpec Listed and badged to demonstrate commitment to sustainability.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- Flexi-Guard®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 25-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 36-3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 19 in