8 gph. Sensor Operated Hands- Free Water Fountain Grey
Flexi-Guard® 8 gph. Sensor Operated Hands- Free Water Fountain Grey
Frequently Purchased Together
Product Details
Product Details
- Attractive, contemporary design matches modern architecture.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Touchless, sensor-activated units are designed for easy use and improved hygiene.
- Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Vinyl clad finish is durable and attractive.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Classroom
- Built-In Water Filter:
- No
- Collection:
- Flexi-Guard®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18 ga
- Height:
- 25-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Steel, Plastic, Rubber, Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Width:
- 19 in