This product requires certification to purchase.

8 gph. Filtered Wall- Mount Single ADA Drinking Fountain Grey

You last purchased this on
 
Elkay

Flexi-Guard® 8 gph. Filtered Wall- Mount Single ADA Drinking Fountain Grey

  • Fast #
  • Part #ELZS8L
  • Item #1725845
  • Manufacturer Part #LZS8L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Flexi-Guard® 8 gph. Filtered Wall- Mount Single ADA Drinking Fountain Grey

  • Fast #
  • Part #ELZS8L
  • Item #1725845
  • Manufacturer Part #LZS8L
5 out of 5 Customer Rating

X Points
Color Finish Name: Light Grey Granite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Attractive, contemporary design matches modern architecture.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

A2L Compatible:
No
ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Architectural, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
Yes
Collection:
Flexi-Guard®
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite
Flow Rate:
8 gph
Gauge (metal):
18 ga
Height:
19-13/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Width:
19 in