8 gph. Two Station Wall- Mount Water Cooler Stainless Steel
Flexi-Guard® 8 gph. Two Station Wall- Mount Water Cooler Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Classic design fits well in all building designs.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Stainless steel finish is corrosion resistant and attractive.
- Provides refreshing, chilled water.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- Flexi-Guard®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18 ga
- Height:
- 27 in
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 36-1/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 18-5/8 in