Bubbler in Tan
Flexi-Guard® Bubbler in Tan
Frequently Purchased Together
Product Details
Product Details
- All varieties of Elkay faucets are precision crafted and specially designed for durability and ease of cleaning
- Elkay offers seamlessly integrated function with your sense of style Elkay faucets meet your specific needs while adding the finishing touch to your room's decor
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Multi-Family
- Brand Model Compatibility:
- Elkay and Halsey Taylor Drinking Fountains
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal, Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No