Flexible Overflow Assembly in Polished Chrome
Flexible Overflow Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 518-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
Recommended Accessories
Specifications
- Application:
- Classroom
- Brand Model Compatibility:
- Asana® ELU1511 and ELUH1511 Lavatory Sinks
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- No
- Material:
- Stainless Steel
- Product Type:
- Overflow Assembly
- UPC:
- 094902032641