Front Push in Grey
Front Push in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 600-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EBF Series Drinking Fountains
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 1-7/50 in
- Length:
- 12-93/100 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Push Bar
- Width:
- 1-1/2 in