4-Hole 2-Bowl Topmount Kitchen Sink with Center Drain
Gourmet Celebrity® 4-Hole 2-Bowl Topmount Kitchen Sink with Center Drain
Product Details
Product Details
- Celebrity®
- Countertop mounting clips included
- Brushed satin finish
- Full undercoating
- High quality, thick 20 gauge, type 304 nickel bearing stainless steel
- Bowl size: 14" X 15 3/4" X 7"
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet Celebrity®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- Yes
- Length:
- 31-7/8 in
- Material Type:
- 304L
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 14 in x 15-3/4 in x 6-3/4 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 6-3/4 in
- Sink Depth:
- 6-7/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 31-7/8 in x 31-7/8 in
- Width:
- 31-7/8 in