This product requires certification to purchase.

This product has been replaced by

Elkay Dusk Grey 15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink
Elkay 15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink
Manufacturer Part #ELG1616GY0
You last purchased this on
 
Elkay

Gourmet E-Granite™

  • Fast #
  • Part #EELG1515GY0
  • Item #4219946
  • Manufacturer Part #ELG1515GY0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Elkay Dusk Grey 15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink
Elkay 15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink
Manufacturer Part #ELG1616GY0
Elkay

Gourmet E-Granite™

  • Fast #
  • Part #EELG1515GY0
  • Item #4219946
  • Manufacturer Part #ELG1515GY0
5 out of 5 Customer Rating

X Points
Color Finish Name: Dusk Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • E-Granite is up to 85% natural quartz and high performance acrylic resins
  • Minimum cabinet Size: 21"
  • Bowl size: 14" x 14" x 8"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Gourmet E-Granite™
Color Finish Category:
Greys
Color Finish Name:
Dusk Grey
Drain Location:
Center
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Installation Type:
Drop-in
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 15-3/4 in x 8 in