Green Washer for LK7226 Single-Handle Kitchen Faucet
Green Washer for LK7226 Single-Handle Kitchen Faucet
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Service, Utility
- Brand Model Compatibility:
- LK7226 Single Handle Kitchen Faucet
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No