This product requires certification to purchase.

Single Bowl Stainless Steel Undermount Sink Kit in Lustrous Highlighted Satin

You last purchased this on
 
Elkay

Harmony™ Single Bowl Stainless Steel Undermount Sink Kit in Lustrous Highlighted Satin

  • Fast #
  • Part #EELUH1113DBG
  • Item #4093647
  • Manufacturer Part #ELUH1113DBG
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Harmony™ Single Bowl Stainless Steel Undermount Sink Kit in Lustrous Highlighted Satin

  • Fast #
  • Part #EELUH1113DBG
  • Item #4093647
  • Manufacturer Part #ELUH1113DBG
4 out of 5 Customer Rating

X Points
Color Finish Name: Lustrous Highlighted Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • KIT INCLUDES: ELUH1113 sink, LKWOBG1113SS bottom grid, LK99 drain; save the time of having to purchase each item separately.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3, ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B45.4, CSA B125.2
Collection:
Harmony™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Installation Type:
Sink Kits
Length:
14-1/4 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
2 Hole
Shape:
Square
Sink Bowl Size:
11-3/4 in x 13-1/4 in x 5-15/16 in
Sink Depth:
5-15/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
14-1/4 in x 15-3/4 in
Width:
15-3/4 in