This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Lustrous Steel

You last purchased this on
 
Elkay

Harmony™ Single Handle Pull Down Kitchen Faucet in Lustrous Steel

  • Fast #
  • Part #ELKHA4031LS
  • Item #4219592
  • Manufacturer Part #LKHA4031LS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Harmony™ Single Handle Pull Down Kitchen Faucet in Lustrous Steel

  • Fast #
  • Part #ELKHA4031LS
  • Item #4219592
  • Manufacturer Part #LKHA4031LS
5 out of 5 Customer Rating

X Points
Color Finish Name: Lustrous Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS WATERWAYS: Built for long-term durability.
  • INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert included.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • FORWARD-ONLY HANDLE(S): Handle(s) rotates forward only so there is no interference with the backsplash.
  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • HAND SPRAY WITH PAUSE FEATURE: Allows for streaming, spraying and pausing the water based on tasks.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Harmony™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Steel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
14-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
14-7/8 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No