Hot and Ceramic Disc Cartridge
Hot and Ceramic Disc Cartridge
Frequently Purchased Together
Product Details
Product Details
- Replacement ceramic cartridge - Hot.
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Elkay
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Width:
- 93/100 in