In- Line Strainer for Water Cooler
In- Line Strainer for Water Cooler
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Soft Sides™ EDFP217CB, EDFP217RAC, EDFPVR217C and EDFPVR217RAC Fountains
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Grey
- Height:
- 1-42/125 in
- Length:
- 87/100 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Strainer
- Width:
- 211/250 in