3 gph. Floor Mounting Water Cooler
Legacy 3 gph. Floor Mounting Water Cooler
Frequently Purchased Together
Product Details
Product Details
- Traditional, small-footprint, floor mount design allows for space-saving installations.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard that protects against injury and microorganisms from growing on it.
- Vinyl clad finish is durable and attractive.
- Mechanical top bubbler button.
- Rated for indoor use.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 3.5
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- Legacy
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Flow Rate:
- 3 gph
- Gauge (metal):
- 18 ga
- Height:
- 38 in
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Stainless Steel
- NSF:
- NSF 372 (lead free), NSF 61
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 230 W
- Width:
- 12 in