Long Clip Set Stainless Steel
Long Clip Set Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2109-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For top mount installation of U-Channel models.
- For countertops up to 2-1/2" thick.
- Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
Specifications
- Application:
- Residential, Multi-Family
- Brand Model Compatibility:
- U-channel Models Sinks
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- Material:
- Stainless Steel
- Product Type:
- Clip