Long Screw Kit in Satin Chrome
Long Screw Kit in Satin Chrome
Frequently Purchased Together
Product Details
Product Details
- For top mount installation of U-Channel models.
- For countertops up to 1-1/2" thick.
Recommended Accessories
Specifications
- Application:
- Residential, Multi-Family
- Brand Model Compatibility:
- U-channel Models Sinks
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hardware Included:
- No
- Height:
- 1-3/4 in
- Length:
- 4-1/2 in
- Product Type:
- Clip