This product requires certification to purchase.

1-Bowl Topmount Classroom Sink with Center Drain

You last purchased this on
 
Elkay

Lustertone® 1-Bowl Topmount Classroom Sink with Center Drain

  • Fast #
  • Part #EDRKR25172
  • Item #256204
  • Manufacturer Part #DRKR25172
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Lustertone® 1-Bowl Topmount Classroom Sink with Center Drain

  • Fast #
  • Part #EDRKR25172
  • Item #256204
  • Manufacturer Part #DRKR25172
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Number of Holes:
2 Hole
Sink Bowl Size:
16 in x 13-1/2 in x 7-1/2 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Top Mount
Sink Size Range:
20 in - 25.99 in