15 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Lustertone® 15 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA compliant: Product is ADA compliant when properly installed
- Repairable finish: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine
- Drop-in installation: Sink is designed for drop-in installation to make the sink a focal point of your room
- Single bowl: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- 18-gauge stainless steel: Highest quality 18-gauge thickness and type 304 stainless steel for lasting durability, performance and lustrous beauty
- Sound Guard® technology: Large pads enhance sound-deadening performance for a quieter time at the sink
- U-channel installation: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
- Made in the USA: This Elkay product is proudly made in the USA
- Drain opening: Sink drain opening measures 3-1/2"
- Cabinet size: Minimum cabinet size for this sink is 18"
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 0 in - 8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 15 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 12 in x 12 in x 6-3/8 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 094902346335
- Width:
- 17-1/2 in