This product requires certification to purchase.

17 x 16 in. 18 ga 1-Bowl 3 Hole Self-rimming or Drop-in 304 Stainless Steel Kitchen Sink with Center Drain in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone® 17 x 16 in. 18 ga 1-Bowl 3 Hole Self-rimming or Drop-in 304 Stainless Steel Kitchen Sink with Center Drain in Lustrous Satin

  • Fast #
  • Part #ELRAD1716503
  • Item #4094304
  • Manufacturer Part #LRAD1716503
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Lustertone® 17 x 16 in. 18 ga 1-Bowl 3 Hole Self-rimming or Drop-in 304 Stainless Steel Kitchen Sink with Center Drain in Lustrous Satin

  • Fast #
  • Part #ELRAD1716503
  • Item #4094304
  • Manufacturer Part #LRAD1716503
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Lustrous Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Number of Holes:
3 Hole
Origin:
Domestic
Sink Bowl Size:
14 in x 10 in x 4-7/8 in
Sink Depth:
5 in
Sink Installation Type:
Freestanding
Sink Material:
Stainless Steel